- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Dual Pressure Pilot Supply - Port 3
| Series | B5 |
| Port Size | 3/8 |
| Actuator Type | Solenoid |
| Installed Options | None |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Engineering Level | C |
| Operating Pressure Range | Vacuum to 145 psi |
| Port Type | NPT |
| Temperature Range [Min] | 5 °F |
| Valve Body Style | Inline |
| Valve Duty | Standard Duty |
| Valve Type | 4-Way, 2 Position |
| Wiring Options | None |
| Overrides | Flush - Locking Override |
| Spool Seal Type | Buna-N |
| Solenoid | Single |
| Spool Description | N/A |
| Operation | Electric |
| Cv Flow | 1.4 |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Temperature Range [Max] | 120 °F |
| Stations | N/A |
| Coil Style | Grommet - 18 in Leads |
| Pilot Source | Dual Pressure Pilot Supply - Port 3 |
| Return Type | Air |
| Weight | 2.0 LB |

