Skip to content Skip to navigation menu
B Series 4-Way Valve

B512BXXXXC

B Series 4-Way Valve
Item #101489394
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • No Overrides
  • Valve Less 15 mm Solenoid
  • Remote Pilot
  • Standard Duty
+ Show More + Show Less
B Series 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Spool Description N/A
Engineering Level C
Installed Options None
Temperature Range [Max] 120 °F
Valve Type 4-Way, 2 Position
Return Type Air
Overrides No Overrides
Wiring Options None
Stations N/A
Temperature Range [Min] 5 °F
Operating Pressure Range Vacuum to 145 psi
Spool Seal Type Buna-N
Valve Duty Standard Duty
Coil Style Valve Less 15 mm Solenoid
Pilot Source Internal Pilot Supply - Port 1
Valve Body Style Inline
Port Size 3/8
Voltage Rating Remote Pilot
Pilot Exhaust Vented Pilot Exhaust
Solenoid Single
Series B5
Operation Electric
Port Type NPT
Actuator Type Solenoid
Cv Flow 1.4
Weight 13.148 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison