
Parker Hannifin Corp.
B512BCH5702C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105513


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Int Pilot Supply - Port 1
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Engineering Level | C |
Stations | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Return Type | Air |
Overrides | Flush - Locking Override |
Valve Body Style | Inline |
Temperature Range [Min] | 5 °F |
Installed Options | Solenoid Rotated 180 - Pins Down |
Solenoid | Single |
Pilot Exhaust | Vented Pilot Exhaust |
Series | B5 |
Valve Duty | Standard Duty |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Temperature Range [Max] | 120 °F |
Port Size | 3/8 |
Valve Type | 4-Way, 2 Position |
Spool Description | N/A |
Cv Flow | 1.4 |
Operation | Electric |
Wiring Options | None |
Spool Seal Type | Buna-N |
Weight | 2.0 LB |
