
Parker Hannifin Corp.
B512BCH49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102109527


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Valve Body Style | Inline |
Port Type | NPT |
Overrides | Flush - Locking Override |
Temperature Range [Min] | 5 °F |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Type | 4-Way, 2 Position |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Solenoid | Single |
Cv Flow | 1.4 |
Stations | N/A |
Port Size | 3/8 |
Return Type | Air |
Pilot Source | Internal Pilot Supply - Port 1 |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Valve Duty | Standard Duty |
Series | B5 |
Spool Description | N/A |
Operation | Electric |
Installed Options | None |
Engineering Level | C |
Voltage Rating | 24 VDC |
Actuator Type | Solenoid |
Weight | 1.5 LB |
