
Parker Hannifin Corp.
B512BAE49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102078318


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Overrides | No Overrides |
Wiring Options | None |
Port Type | NPT |
Voltage Rating | 24 VDC |
Pilot Exhaust | Vented Pilot Exhaust |
Spool Description | N/A |
Coil Style | Intrinsically Safe 30 mm 3-Pin |
Return Type | Air |
Solenoid | Single |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Engineering Level | C |
Series | B5 |
Spool Seal Type | Buna-N |
Valve Duty | Standard Duty |
Actuator Type | Solenoid |
Port Size | 3/8 |
Operating Pressure Range | Vacuum to 145 psi |
Valve Type | 4-Way, 2 Position |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Installed Options | None |
Valve Body Style | Inline |
Cv Flow | 1.4 |
Weight | 2.0 LB |
