
- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Port Size | 3/8 |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Temperature Range [Max] | 120 °F |
Engineering Level | C |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Valve Type | 4-Way, 2 Position |
Actuator Type | Solenoid |
Series | B5 |
Cv Flow | 1.4 |
Valve Duty | Standard Duty |
Overrides | Flush - Locking Override |
Return Type | Air |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Operation | Electric |
Solenoid | Single |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Body Style | Inline |
Wiring Options | None |
Coil Style | Grommet - 18 in Leads |
Stations | N/A |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Spool Description | N/A |
Weight | 2.0 LB |
