
- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Cv Flow | 1.4 |
Actuator Type | Solenoid |
Temperature Range [Min] | 5 °F |
Return Type | Air |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Solenoid | Single |
Spool Seal Type | Buna-N |
Overrides | Extended - Non-Locking Override |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Valve Type | 4-Way, 2 Position |
Port Type | NPT |
Engineering Level | C |
Port Size | 1/4 |
Series | B5 |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | N/A |
Valve Duty | Standard Duty |
Valve Body Style | Inline |
Installed Options | None |
Operation | Electric |
Pilot Exhaust | Vented Pilot Exhaust |
Wiring Options | None |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Weight | 2.0 LB |
