
Parker Hannifin Corp.
B511ADNXXMDC
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106001


- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Stations | N/A |
Actuator Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Solenoid | Single |
Port Size | 1/4 |
Spool Seal Type | Buna-N |
Operating Pressure Range | Vacuum to 145 psi |
Operation | Electric |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Return Type | Air |
Overrides | Extended - Non-Locking Override |
Port Type | NPT |
Engineering Level | C |
Valve Type | 4-Way, 2 Position |
Temperature Range [Max] | 120 °F |
Series | B5 |
Valve Duty | Standard Duty |
Spool Description | N/A |
Valve Body Style | Inline |
Wiring Options | None |
Cv Flow | 1.4 |
Coil Style | Valve Less "A - R" Coil |
Voltage Rating | Remote Pilot |
Temperature Range [Min] | 5 °F |
Installed Options | Manual Detent |
Weight | 2.0 LB |
