Skip to content Skip to navigation menu
B Series 4-Way Valve

B511AD547C

B Series 4-Way Valve
Item #101852237
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 12 VDC
  • Mobile Duty
+ Show More + Show Less
B Series 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Series B5
Operation Electric
Overrides Extended - Non-Locking Override
Port Size 1/4
Operating Pressure Range Vacuum to 145 psi
Return Type Air
Wiring Options None
Port Type NPT
Valve Duty Mobile Duty
Valve Type 4-Way, 2 Position
Stations N/A
Installed Options None
Temperature Range [Min] 5 °F
Pilot Exhaust Tapped M5 Pilot Exhaust
Actuator Type Solenoid
Voltage Rating 12 VDC
Valve Body Style Inline
Coil Style 15 mm 3-Pin DIN 43650C
Spool Seal Type Buna-N
Engineering Level C
Pilot Source Internal Pilot Supply - Port 1
Spool Description N/A
Temperature Range [Max] 120 °F
Solenoid Single
Cv Flow 1.4
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison