
Parker Hannifin Corp.
B3J0BB553C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101489850


- B3 Series Inline Valve
- 3-Way, 2 Position
- 1/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Solenoid |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Spool Description | N/A |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Temperature Range [Min] | 5 °F |
Solenoid | Double |
Overrides | Flush - Non-Locking Override |
Port Size | 1/8 |
Cv Flow | 0.75 |
Pilot Exhaust | Vented Pilot Exhaust |
Series | B3 |
Engineering Level | C |
Port Type | NPT |
Actuator Type | Solenoid |
Stations | N/A |
Coil Style | 15 mm 3-Pin DIN 43650C |
Spool Seal Type | Buna-N |
Installed Options | None |
Operation | Electric |
Valve Type | 3-Way, 2 Position |
Valve Body Style | Inline |
Wiring Options | None |
Weight | 1.0 LB |
