
Parker Hannifin Corp.
B3H0BC549C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101489282


- B3 Series Inline Valve
- 3-Way, 2 Position NO
- 1/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Temperature Range [Min] | 5 °F |
Overrides | Flush - Locking Override |
Pilot Exhaust | Vented Pilot Exhaust |
Operation | Electric |
Spool Seal Type | Buna-N |
Coil Style | 15 mm 3-Pin DIN 43650C |
Valve Duty | Standard Duty |
Actuator Type | Solenoid |
Valve Body Style | Inline |
Port Type | NPT |
Operating Pressure Range | Vacuum to 145 psi |
Voltage Rating | 24 VDC |
Series | B3 |
Solenoid | Single |
Return Type | Air |
Cv Flow | 0.75 |
Stations | N/A |
Spool Description | Normally Open |
Valve Type | 3-Way, 2 Position |
Engineering Level | C |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Port Size | 1/8 |
Weight | 0.25 LB |
