
Parker Hannifin Corp.
B3G0KC549C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101490914


- B3 Series Inline Valve
- 3-Way, 2 Position NC
- 1/8 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Valve Type | 3-Way, 2 Position |
Solenoid | Single |
Voltage Rating | 24 VDC |
Operation | Electric |
Temperature Range [Min] | 5 °F |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Port Size | 1/8 |
Cv Flow | 0.75 |
Return Type | Air |
Installed Options | None |
Overrides | Flush - Locking Override |
Coil Style | 15 mm 3-Pin DIN 43650C |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Pilot Source | External Pilot Supply - Body |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Spool Description | Normally Closed |
Port Type | NPT |
Series | B3 |
Wiring Options | None |
Actuator Type | Solenoid |
Valve Duty | Standard Duty |
Engineering Level | C |
Weight | 1.0 LB |
