
Parker Hannifin Corp.
B3G0BE553C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101502680


- B3 Series Inline Valve
- 3-Way, 2 Position NC
- 1/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Operating Pressure Range | Vacuum to 145 psi |
Solenoid | Single |
Pilot Source | Internal Pilot Supply - Port 1 |
Engineering Level | C |
Installed Options | None |
Actuator Type | Solenoid |
Port Size | 1/8 |
Wiring Options | None |
Valve Body Style | Inline |
Spool Description | Normally Closed |
Pilot Exhaust | Vented Pilot Exhaust |
Stations | N/A |
Valve Duty | Standard Duty |
Valve Type | 3-Way, 2 Position |
Return Type | Air |
Cv Flow | 0.75 |
Operation | Electric |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | 15 mm 3-Pin DIN 43650C |
Series | B3 |
Overrides | Extended - Locking Override |
Port Type | NPT |
Weight | 0.5 LB |
