Skip to content Skip to navigation menu
B Series 4-Way Valve

B3EFBB549C

B Series 4-Way Valve
Item #104589371
  • B3 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 Tube
  • Solenoid Actuator, Air w/Spring Assist Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
B Series 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 Tube
  • Solenoid Actuator, Air w/Spring Assist Return
  • Internal Pilot Supply - Port 1
Stations N/A
Valve Duty Standard Duty
Operation Electric
Temperature Range [Min] 5 °F
Solenoid Single
Installed Options None
Engineering Level C
Overrides Flush - Non-Locking Override
Voltage Rating 24 VDC
Valve Type 4-Way, 2 Position
Cv Flow 0.45
Port Type Tube
Temperature Range [Max] 120 °F
Valve Body Style Inline
Return Type Air w/ Spring Assist
Spool Seal Type Buna-N
Pilot Exhaust Vented Pilot Exhaust
Operating Pressure Range Vacuum to 145 psi
Spool Description N/A
Port Size 1/4
Series B3
Wiring Options None
Actuator Type Solenoid
Pilot Source Internal Pilot Supply - Port 1
Coil Style 15 mm 3-Pin DIN 43650C
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison