- B3 Series Inline Valve
- 4-Way, 3 Position APB
- 1/4 Tube
- Pilot Actuator, Pilot Return
- No Overrides
| Solenoid | N/A |
| Spool Description | All Ports Blocked |
| Wiring Options | None |
| Voltage Rating | Remote Pilot - M5 |
| Valve Type | 4-Way, 3 Position |
| Temperature Range [Max] | 120 °F |
| Operation | Pneumatic |
| Valve Duty | Standard Duty |
| Port Size | 1/4 |
| Overrides | No Overrides |
| Pilot Source | None |
| Valve Body Style | Inline |
| Temperature Range [Min] | 5 °F |
| Pilot Exhaust | None |
| Engineering Level | C |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Actuator Type | Pilot |
| Series | B3 |
| Cv Flow | 0.45 |
| Return Type | Pilot |
| Port Type | Tube |
| Coil Style | No Coil |
| Stations | N/A |
| Installed Options | None |
| Weight | 0.5 LB |

