- B3 Series Inline Valve
- 4-Way, 3 Position CE
- 1/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
| Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
| Spool Seal Type | Buna-N |
| Operation | Electric |
| Return Type | Solenoid |
| Valve Body Style | Inline |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Temperature Range [Min] | 5 °F |
| Wiring Options | None |
| Temperature Range [Max] | 120 °F |
| Pilot Exhaust | Vented Pilot Exhaust |
| Spool Description | Center Exhaust |
| Operating Pressure Range | Vacuum to 145 psi |
| Stations | N/A |
| Valve Type | 4-Way, 3 Position |
| Series | B3 |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Cv Flow | 0.6 |
| Port Size | 1/8 |
| Engineering Level | C |
| Actuator Type | Solenoid |
| Installed Options | None |
| Solenoid | Double |
| Overrides | Flush - Non-Locking Override |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Weight | 1.0 LB |

