- B3 Series Subbase Mounted Valve
- 4-Way, 3 Position APB
- Valve Less Base
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Manifold
| Valve Type | 4-Way, 3 Position |
| Spool Description | All Ports Blocked |
| Pilot Exhaust | Vented Pilot Exhaust |
| Return Type | Solenoid |
| Valve Body Style | Subbase Mounted |
| Temperature Range [Min] | 5 °F |
| Pilot Source | External Pilot Supply - Manifold |
| Wiring Options | None |
| Series | B3 |
| Actuator Type | Solenoid |
| Installed Options | None |
| Overrides | Flush - Non-Locking Override |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Cv Flow | 0.5 |
| Solenoid | Double |
| Port Size | None |
| Temperature Range [Max] | 120 °F |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Engineering Level | C |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Operation | Electric |
| Weight | 0.6 LB |

