Skip to content Skip to navigation menu
Parker Hannifin Corp.B353BB545C

B353BB545C

B Series 4-Way Valve
Item #104592232
  • B3 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 Tube
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 12 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B353BB545C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 Tube
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Spool Description All Ports Blocked
Temperature Range [Max] 120 °F
Spool Seal Type Buna-N
Series B3
Return Type Solenoid
Port Size 1/4
Wiring Options None
Stations N/A
Operation Electric
Pilot Exhaust Vented Pilot Exhaust
Actuator Type Solenoid
Valve Type 4-Way, 3 Position
Overrides Flush - Non-Locking Override
Valve Duty Standard Duty
Cv Flow 0.45
Engineering Level C
Solenoid Double
Temperature Range [Min] 5 °F
Port Type Tube
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Pilot Source Internal Pilot Supply - Port 1
Voltage Rating 12 VDC
Coil Style 15 mm 3-Pin DIN 43650C
Valve Body Style Inline
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison