
- B3 Series Inline Valve
- 4-Way, 3 Position APB
- 1/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Coil Style | 15 mm 3-Pin DIN 43650C |
Valve Body Style | Inline |
Port Type | NPT |
Overrides | Extended - Locking Override |
Solenoid | Double |
Wiring Options | None |
Actuator Type | Solenoid |
Return Type | Solenoid |
Valve Type | 4-Way, 3 Position |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Temperature Range [Max] | 120 °F |
Engineering Level | C |
Spool Description | All Ports Blocked |
Cv Flow | 0.6 |
Series | B3 |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Pilot Source | External Pilot Supply - Body |
Operation | Electric |
Port Size | 1/8 |
Stations | N/A |
Valve Duty | Mobile Duty |
Voltage Rating | 24 VDC |
Installed Options | None |
Spool Seal Type | Buna-N |
Weight | 1.0 LB |
