Skip to content Skip to navigation menu
Parker Hannifin Corp.B350BXXXXC

B350BXXXXC

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106155
  • B3 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • No Overrides
  • Valve Less 15 mm Solenoid
  • Remote Pilot
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B350BXXXXC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Actuator Type Solenoid
Series B3
Pilot Exhaust Vented Pilot Exhaust
Valve Body Style Inline
Return Type Solenoid
Temperature Range [Min] 5 °F
Cv Flow 0.6
Port Type NPT
Valve Type 4-Way, 3 Position
Wiring Options None
Pilot Source Internal Pilot Supply - Port 1
Port Size 1/8
Operating Pressure Range Vacuum to 145 psi
Solenoid Double
Temperature Range [Max] 120 °F
Engineering Level C
Valve Duty Standard Duty
Overrides No Overrides
Coil Style Valve Less 15 mm Solenoid
Operation Electric
Stations N/A
Spool Description All Ports Blocked
Voltage Rating Remote Pilot
Installed Options None
Spool Seal Type Buna-N
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison