
Parker Hannifin Corp.
B350BB549CL
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105597


- B3 Series Inline Valve
- 4-Way, 3 Position APB
- 1/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Voltage Rating | 24 VDC |
Solenoid | Double |
Engineering Level | C |
Valve Type | 4-Way, 3 Position |
Return Type | Solenoid |
Pilot Exhaust | Vented Pilot Exhaust |
Coil Style | 15 mm 3-Pin DIN 43650C |
Operating Pressure Range | Vacuum to 145 psi |
Actuator Type | Solenoid |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Spool Description | All Ports Blocked |
Valve Duty | Standard Duty |
Overrides | Flush - Non-Locking Override |
Port Type | NPT |
Series | B3 |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Port Size | 1/8 |
Operation | Electric |
Cv Flow | 0.6 |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Stations | N/A |
Weight | 1.0 LB |
