- B3 Series Subbase Mounted Valve
- 4-Way, 2 Position
- Valve Less Base
- Pilot Actuator, Pilot Return
- No Overrides
description
- Parker's B3 series four-way, manifold-mounted valves are ideal for controlling multiple double-acting cylinders and air motors from a single location on the machine. When changing valves, piping is left undisturbed. B3 series three-way and four-way valves can be mixed on the same manifold. All B series valves feature Parker's exclusive Wear Compensation System for millions of trouble-free, nonlubricated cycles. Choose from single or double remote pilot control. Order manifolds separately.
applications
- High speed packaging
features
- Factory prelubricated
- Vacuum to 145 psig
| Operating Pressure Range | Vacuum to 145 psi |
| Port Size | None |
| Cv Flow | 0.65 |
| Solenoid | N/A |
| Wiring Options | None |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Max] | 120 °F |
| Return Type | Pilot |
| Spool Description | N/A |
| Valve Body Style | Subbase Mounted |
| Coil Style | No Coil |
| Pilot Source | None |
| Engineering Level | C |
| Stations | N/A |
| Overrides | No Overrides |
| Actuator Type | Pilot |
| Pilot Exhaust | None |
| Series | B3 |
| Voltage Rating | Remote Pilot - M5 |
| Temperature Range [Min] | 5 °F |
| Operation | Pneumatic |
| Spool Seal Type | Buna-N |
| Installed Options | None |
| Valve Duty | Standard Duty |
| Weight | 1.0 LB |

