- B3 Series Subbase Mounted Valve
- 4-Way, 2 Position
- 1/4 NPT
- Pilot Actuator, Pilot Return
- No Overrides
| Overrides | No Overrides |
| Operation | Pneumatic |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Installed Options | None |
| Return Type | Pilot |
| Spool Seal Type | Buna-N |
| Port Type | NPT |
| Cv Flow | 0.65 |
| Operating Pressure Range | Vacuum to 145 psi |
| Actuator Type | Pilot |
| Port Size | 1/4 |
| Stations | N/A |
| Valve Body Style | Subbase Mounted |
| Engineering Level | C |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Min] | 5 °F |
| Pilot Exhaust | None |
| Series | B3 |
| Pilot Source | None |
| Voltage Rating | Remote Pilot - M5 |
| Solenoid | N/A |
| Temperature Range [Max] | 120 °F |
| Coil Style | No Coil |
| Spool Description | N/A |
| Weight | 1.0 LB |

