Skip to content Skip to navigation menu
Parker Hannifin Corp.B32VBC549C

B32VBC549C

B Series Subbase Mounted 4-Way Valve
Item #101502160
  • B3 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • Valve Less Base
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B32VBC549C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • Valve Less Base
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Spool Description N/A
Port Size None
Voltage Rating 24 VDC
Solenoid Double
Cv Flow 0.65
Return Type Solenoid
Engineering Level C
Wiring Options None
Temperature Range [Max] 120 °F
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Series B3
Valve Duty Standard Duty
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Pilot Exhaust Vented Pilot Exhaust
Stations N/A
Coil Style 15 mm 3-Pin DIN 43650C
Temperature Range [Min] 5 °F
Operation Electric
Spool Seal Type Buna-N
Valve Body Style Subbase Mounted
Overrides Flush - Locking Override
Pilot Source Internal Pilot Supply - Port 1
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison