Skip to content Skip to navigation menu
B Series 4-Way Valve

B313BB54902C

B Series 4-Way Valve
Item #104589075
  • B3 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 Tube
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Solenoid Rotated 180 - Pins Down
  • Standard Duty
+ Show More + Show Less
B Series 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 Tube
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Operating Pressure Range Vacuum to 145 psi
Spool Seal Type Buna-N
Stations N/A
Temperature Range [Min] 5 °F
Pilot Exhaust Vented Pilot Exhaust
Temperature Range [Max] 120 °F
Solenoid Single
Valve Type 4-Way, 2 Position
Engineering Level C
Spool Description N/A
Port Size 1/4
Overrides Flush - Non-Locking Override
Voltage Rating 24 VDC
Actuator Type Solenoid
Pilot Source Internal Pilot Supply - Port 1
Port Type Tube
Cv Flow 0.45
Valve Duty Standard Duty
Coil Style 15 mm 3-Pin DIN 43650C
Series B3
Operation Electric
Return Type Air
Valve Body Style Inline
Wiring Options None
Installed Options Solenoid Rotated 180 - Pins Down
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison