
Parker Hannifin Corp.
B310KC542C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105990


- B3 Series Inline Valve
- 4-Way, 2 Position
- 1/8 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Series | B3 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Stations | N/A |
Temperature Range [Max] | 120 °F |
Valve Type | 4-Way, 2 Position |
Wiring Options | None |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Valve Duty | Standard Duty |
Port Size | 1/8 |
Port Type | NPT |
Spool Description | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Source | External Pilot Supply - Body |
Installed Options | None |
Cv Flow | 0.75 |
Return Type | Air |
Engineering Level | C |
Actuator Type | Solenoid |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Overrides | Flush - Locking Override |
Operation | Electric |
Solenoid | Single |
Temperature Range [Min] | 5 °F |
Coil Style | 15 mm 3-Pin DIN 43650C |
Weight | 1.0 LB |
