
Parker Hannifin Corp.
B310EB553C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105595


- B3 Series Inline Valve
- 4-Way, 2 Position
- 1/8 NPT
- Solenoid Actuator, Air Return
- Dual Pressure Pilot Supply - Port 3
Solenoid | Single |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Engineering Level | C |
Port Size | 1/8 |
Spool Seal Type | Buna-N |
Series | B3 |
Spool Description | N/A |
Installed Options | None |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Cv Flow | 0.75 |
Actuator Type | Solenoid |
Pilot Exhaust | Vented Pilot Exhaust |
Overrides | Flush - Non-Locking Override |
Coil Style | 15 mm 3-Pin DIN 43650C |
Valve Type | 4-Way, 2 Position |
Valve Duty | Standard Duty |
Wiring Options | None |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Return Type | Air |
Stations | N/A |
Valve Body Style | Inline |
Port Type | NPT |
Weight | 1.0 LB |
