Skip to content Skip to navigation menu
Parker Hannifin Corp.B2DA1052AB6AC7

B2DA1052AB6AC7

B Series General-Purpose Two-Way Direct Acting Valve
Item #101896355
  • Series B 2-Way Normally Closed Direct Acting Solenoid Valve
  • 0.24 CV Flow
  • 1/8" NPT
  • Stainless Steel Body
  • 120 VAC, 60 Hz
  • Nitrile Seals
  • Coil Termination: Taped Leads
  • Class A
  • 7 Watts
+ Show More + Show Less
Parker Hannifin Corp.B2DA1052AB6AC7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series B 2-Way Normally Closed Direct Acting Solenoid Valve
  • 0.24 CV Flow
  • 1/8" NPT
  • Stainless Steel Body
  • 120 VAC, 60 Hz

features

  • Vacuum down to 5 microns (0.0002 in Hg)
  • Up to 800 cpm
  • AC response time approximately 4 to 8 milliseconds to open or close
  • DC response time approximately 10 to 15 milliseconds to open, 6 to 12 milliseconds to close

compliances

  • 0

caution

  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Flow Pattern Normally Closed
Body Material Stainless Steel
Coil Termination Leads
Seal Material Buna-N
Valve Type N/A
Connection Type NPT
Watt Rating 7 W
Voltage Rating 120 VAC, 60 Hz
Compatible Fluids Air, Inert Gas, Water, Freons, Hydraulic Fluids, Petroleum Products, Steam
Coil Style Taped
Actuation Direct Acting
Valve Function General Purpose
Cv Flow 0.24
Solenoid Enclosure None
Series B
Orifice Size 1/8 in
Operating Pressure Differential [Min] 0 psi
Function 2-Way
Coil Insulation Class A
Enclosure Type Grommet
Connection Size 1/8
Operating Pressure Differential [Max] 50 psi
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison