Parker Hannifin Corp.
B13DK1100AB6AC7
B Series General-Purpose Three-Way Direct Acting Valve
Item #101850643
- Series B 3-Way Normally Closed Direct Acting Solenoid Valve
- 0.085 CV Flow
- 1/8" NPT
- Stainless Steel Body
- 120 VAC, 60 Hz
features
- Vacuum down to 5 microns (0.0002 in Hg)
- Up to 800 cpm
- AC response time approximately 4 to 8 milliseconds to open or close
- DC response time approximately 10 to 15 milliseconds to open, 6 to 12 milliseconds to close
compliances
- 0
| Flow Pattern | Normally Closed |
| Series | B |
| Compatible Fluids | Air, Inert Gas, Water, Freons, Hydraulic Fluids, Petroleum Products, Steam |
| Function | 3-Way |
| Watt Rating | 7 W |
| Valve Function | General Purpose |
| Operating Pressure Differential [Min] | 0 psi |
| Solenoid Enclosure | None |
| Orifice Size | 1/16 in |
| Seal Material | Viton |
| Cv Flow | 0.085 |
| Coil Style | Taped |
| Actuation | Direct Acting |
| Connection Type | NPT |
| Coil Termination | Leads |
| Enclosure Type | Grommet |
| Body Material | Stainless Steel |
| Connection Size | 1/8 |
| Valve Type | N/A |
| Voltage Rating | 120 VAC, 60 Hz |
| Coil Insulation | Class A |
| Operating Pressure Differential [Max] | 100 psi |
| Weight | 0.75 LB |
