Skip to content Skip to navigation menu
Parker Hannifin Corp.B11DK1200AB6AC7

B11DK1200AB6AC7

B Series General-Purpose Two-Way Direct Acting Valve
Item #101896353
  • Series B 2-Way Normally Open Direct Acting Solenoid Valve
  • 0.13 CV Flow
  • 1/8" NPT
  • Stainless Steel Body
  • 120 VAC, 60 Hz
  • Viton Seals
  • Coil Termination: Taped Leads
  • Class A
  • 7 Watts
+ Show More + Show Less
Parker Hannifin Corp.B11DK1200AB6AC7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series B 2-Way Normally Open Direct Acting Solenoid Valve
  • 0.13 CV Flow
  • 1/8" NPT
  • Stainless Steel Body
  • 120 VAC, 60 Hz

features

  • Vacuum down to 5 microns (0.0002 in Hg)
  • Up to 800 cpm
  • AC response time approximately 4 to 8 milliseconds to open or close
  • DC response time approximately 10 to 15 milliseconds to open, 6 to 12 milliseconds to close

compliances

  • 0

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Valve Function General Purpose
Body Material Stainless Steel
Actuation Direct Acting
Voltage Rating 120 VAC, 60 Hz
Series B
Coil Termination Leads
Seal Material FKM
Coil Insulation Class A
Cv Flow 0.054
Flow Pattern Normally Open
Valve Type N/A
Function 2-Way
Solenoid Enclosure None
Orifice Size 3/64 in
Operating Pressure Differential [Max] 200 psi
Coil Style Taped
Compatible Fluids Air, Inert Gas, Water, Freons, Hydraulic Fluids, Petroleum Products, Steam
Connection Size 1/8
Operating Pressure Differential [Min] 0 psi
Enclosure Type Grommet
Connection Type NPT
Watt Rating 7 W
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison