- B7 Series or B8 Series
- 5 Station
- 3-Way or 4-Way Inlet/Exhaust Manifold
- IEM Manifold Cylinder Ports
- NPT Port Type
| Manifold Type | 3-Way or 4-Way Inlet/Exhaust Manifold |
| No. of Stations | 5 |
| Pilot | External |
| Series | B7, B8 |
| Port Size | 1/2, 3/4 |
| Port Type | NPT |
| Cylinder Port | IEM Manifold |
| Kit Includes | Manifold, Seals & Bolts |
| Manifold Design | Manifold w/Valves Mounted |
| Weight | 0.5 LB |

