- B7 Series or B8 Series
- 2 Station
- 3-Way or 4-Way Inlet/Exhaust Manifold
- IEM Manifold Cylinder Ports
- NPT Port Type
| Manifold Type | 3-Way or 4-Way Inlet/Exhaust Manifold |
| No. of Stations | 2 |
| Kit Includes | Manifold, Seals & Bolts |
| Pilot | External |
| Manifold Design | Manifold w/Valves Mounted |
| Cylinder Port | IEM Manifold |
| Series | B7, B8 |
| Port Type | NPT |
| Port Size | 1/2, 3/4 |
| Weight | 2.0 LB |

