- B5 Series
- 8 Station
- 4-Way Inlet/Exhaust Manifold
- IEM Manifold Cylinder Ports
- NPT Port Type
| Series | B5 Series |
| Manifold Design | Manifold w/Valves Mounted |
| Pilot | External |
| No. of Stations | 8 |
| Kit Includes | Manifold, Seals & Bolts |
| Port Type | NPT |
| Manifold Type | 4-Way Inlet/Exhaust Manifold |
| Port Size | 1/4, 3/8 |
| Cylinder Port | IEM Manifold |
| Weight | 3.0 LB |

