- B3 Series
- 9 Station
- 4-Way Inlet/Exhaust Manifold
- IEM Manifold Cylinder Ports
- NPT Port Type
| Cylinder Port | IEM Manifold |
| Port Type | NPT |
| Kit Includes | Manifold, Seals & Bolts |
| Port Size | 1/8, 1/4 |
| Manifold Design | Manifold w/Valves Mounted |
| Series | B3 Series |
| Manifold Type | 4-Way Inlet/Exhaust Manifold |
| No. of Stations | 9 |
| Pilot | External |
| Weight | 2.8 LB |

