- Add-a-Fold Assembly for H4 Series Valve
- Standard End Plate
- NPT Port Type
- 3 Station
| Series | H4 |
| Transition Plate | None |
| Port Type | NPT |
| No. of Stations | 3 |
| End Plate Type | Standard |
| Weight | 5.0 LB |
| Series | H4 |
| Transition Plate | None |
| Port Type | NPT |
| No. of Stations | 3 |
| End Plate Type | Standard |
| Weight | 5.0 LB |