Skip to content Skip to navigation menu
Parker Hannifin Corp.AA3X5-RR

AA3X5-RR

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #101608515
  • Adjustable Shock Absorber
  • 3" Bore x 5" Stroke
  • Rear Rectangular Flange Mounting
  • Steel Button
  • Air Return
  • External Accumulator
+ Show More + Show Less
Parker Hannifin Corp.AA3X5-RR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 5" Stroke
  • Rear Rectangular Flange Mounting
  • Steel Button
  • Air Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Lumber
  • Foundry
  • Steel
  • Marine
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Valves should be mounted vertical and upright
  • Avoid exhaust flow restriction

options

  • A no-button option is available as a special
Effective Wt. Extra Heavy
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Operating Temperature [Max] 150 °F
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Shock Absorber Type Adjustable
Buttons w/ Steel Button
Return Time 0.6 s
Body Style Non-Threaded
Bore Size 3 in
Effective Wt. Range [Max] 340000 lbs
Stroke 5 in
Return Force [Min] 59 lbs
Thread Type N/A
Effective Wt. Range [Min] 1050 lbs
Impact Velocity Range [Max] 16.5 ft/s
Return Force [Max] 156 lbs
Body Material Steel Body w/Black Oxide Finish
Return Method Air Return
Thread Size N/A
Oil Type ATF
Impact Velocity Range [Min] 0.33 ft/s
Accumulator Style External Accumulator
Energy per Cycle 140000 in lb
Mounting Rear Rectangular Flange
Operating Temperature [Min] 10 °F
Weight 72.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison