Skip to content Skip to navigation menu
Parker Hannifin Corp.A2X8-C

A2X8-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104548188
  • Adjustable Shock Absorber
  • 2" Bore x 8" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker Hannifin Corp.A2X8-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 8" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Should not be subjected to any radial load
Return Time 0.7 s
Thread Size N/A
Thread Type N/A
Return Force [Min] 51 lbs
Return Force [Max] 144 lbs
Impact Velocity Range [Max] 16.5 ft/s
Oil Type ATF
Bore Size 2 in
Effective Wt. Heavy
Operating Temperature [Min] 10 °F
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Range [Min] 580 lbs
Operating Temperature [Max] 150 °F
Stroke 8 in
Energy per Cycle 170000 in lb
Mounting Clevis
Effective Wt. Range [Max] 200000 lbs
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Body Style Non-Threaded
Buttons w/o Button
Return Method Spring Return
Body Material Steel Body w/Black Oxide Finish
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Shock Absorber Type Adjustable
Accumulator Style Internal Accumulator
Weight 49.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison