Skip to content Skip to navigation menu
Parker Hannifin Corp.A2X6-S

A2X6-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104502684
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker Hannifin Corp.A2X6-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Return Force [Max] 90 lbs
Buttons w/ Steel Button
Oil Type ATF
Thread Type N/A
Thread Size N/A
Mounting Side Foot
Operating Temperature [Max] 150 °F
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Min] 10 °F
Shock Absorber Type Adjustable
Return Time 0.6 s
Body Style Non-Threaded
Stroke 6 in
Effective Wt. Range [Max] 190000 lbs
Effective Wt. Heavy
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Impact Velocity Range [Min] 0.33 ft/s
Return Force [Min] 34 lbs
Impact Velocity Range [Max] 16.5 ft/s
Effective Wt. Range [Min] 570 lbs
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Return Method Spring Return
Energy per Cycle 120000 in lb
Bore Size 2 in
Accumulator Style Internal Accumulator
Weight 42.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison