Skip to content Skip to navigation menu
Parker Hannifin Corp.A2X10-R

A2X10-R

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104504095
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Rear Flange Mounting
  • Steel Button
  • Spring Return
  • Internal Accumulator
+ Show More + Show Less
Parker Hannifin Corp.A2X10-R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Rear Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Mounting Rear Flange
Effective Wt. Range [Max] 250000 lbs
Effective Wt. Heavy
Return Force [Max] 101 lbs
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Body Style Non-Threaded
Accumulator Style Internal Accumulator
Effective Wt. Range [Min] 720 lbs
Impact Velocity Range [Min] 0.33 ft/s
Thread Size N/A
Energy per Cycle 210000 in lb
Body Material Steel Body w/Black Oxide Finish
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Operating Temperature [Max] 150 °F
Bore Size 2 in
Oil Type ATF
Impact Velocity Range [Max] 16.5 ft/s
Stroke 10 in
Return Time 0.8 s
Return Force [Min] 35 lbs
Shock Absorber Type Adjustable
Buttons w/ Steel Button
Operating Temperature [Min] 10 °F
Return Method Spring Return
Thread Type N/A
Weight 57.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison