Series PC*K Pressure Compensated Flow Control Valve
1/2 BSPP Port
Steel
2 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Operating Temperature [Max]
250 °F
Overall Length
4.94 in
Operating Temperature [Min]
-40 °F
Pressure [Max]
3000 psi
Port Size
1/2
Seal Material
Fluorocarbon
Adjustment Type
Non-Adjustable
Body Material
Steel
Rated Flow
2 gal/min
Reverse Flow Check
w/o Reverse Flow Check
Overall Height
2 in
Port Type
BSPP
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back