- Needle Valve
- Steel
- 1/2 BSPP
- Standard Adjustment, Finger Screw
- Nitrile Seals
| Port Size | 1/2 |
| Adjustment | Standard |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Finger Screw |
| Seal Material | Buna-N |
| Rated Flow | 15 gal/min |
| Port Type | BSPP |
| Body Material | Steel |
| Weight | 1.4 LB |

