- Needle Valve
- Brass
- 1 BSPP
- Standard Adjustment, Knob
- Nitrile Seals
| Pressure [Max] | 3000 psi |
| Adjustment | Standard |
| Body Material | Brass |
| Port Size | 1 |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Rated Flow | 40 gal/min |
| Adjustment Type | Knob |
| Weight | 4.7 LB |
| Pressure [Max] | 3000 psi |
| Adjustment | Standard |
| Body Material | Brass |
| Port Size | 1 |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Rated Flow | 40 gal/min |
| Adjustment Type | Knob |
| Weight | 4.7 LB |