- In-Line Steel Metering Valve
- 1/4 BSPP Female to Female Connection
- Fine Adjustment
- Nitrile Seals
- 5,000 psi Max Operating Pressure
description
- Series "MV" high-precision metering and shut-off valves allow extremely close control of fluids used in actuating and governing equipment.
| Port Type | BSPP |
| Port Size | 1/4 |
| Connection Type | Female to Female |
| Seal Material | Buna-N |
| Adjustment | Fine |
| Pressure [Max] | 5000 psi |
| Valve Angle | In-Line |
| Body Material | Steel |
| Weight | 0.7 LB |

