Parker Hannifin Corp.
880VBN12T520BH000
880 Series 3 Way Mixing, Distributing, & Normally Closed Valve
Item #101654139
- 880 Series Angle Body Valve
- 3/4 NPT
- 0.78 in Orifice
- Bronze
- Normally Closed
applications
- Food and beverage
- Water technology
- Textile Industry
- Pharmaceutical
- Chemical process
- Refrigeration
- Sterilizers
- Industrial laundry
| Seal Material | PTFE |
| Pilot Pressure Range (psi) | 42 to 145 |
| Connection Size | 3/4 |
| Packing Material | PTFE Graphite Filled |
| Connection Type | NPT |
| Actuator Dia. | 2 in |
| Body Material | Bronze |
| Operating Temperature [Max] | 140 °F |
| Springs | Standard |
| Series | 880 |
| Operating Temperature [Min] | -22 °F |
| Bronze Fluid Temperature | -22 °F to 392 °F ( -30 °C to 200 °C) |
| Function | 3-Way |
| Temperature Version | High Temperature |
| Pilot Function | Normally Closed |
| Valve Function | Air, Inert Gas |
| Cv Flow | 8.5 |
| Orifice Size | 0.78 in |
| Weight | 0.0 LB |
