- Needle Valve
- Brass
- 3/8 Prestolok
- Standard Adjustment, Knob
- Nitrile Seals
| Pressure [Max] | 2000 psi |
| Adjustment | Standard |
| Port Type | Prestolock |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| Rated Flow | 6.5 gal/min |
| Body Material | Brass |
| Adjustment Type | Knob |
| Weight | 0.9 LB |

