- Brass Check Valve
- 1/8 Prestolock Port
- 3 gal/min
- Ball Check
- Metal-to-Metal Seat
| Seal Material | Buna-N |
| Seat Type | Metal-to-Metal |
| Valve Type | Ball Check |
| Rated Flow | 3 gal/min |
| Pressure [Max] | 300 psi |
| Port Type | Prestolock |
| Cracking Pressure | 5 psi |
| Port Size | 1/8 |
| Body Material | Brass |
| Weight | 0.1 LB |

