Parker Hannifin Corp.
71315SN2KNJ1N0C111P3
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #111761088
- Skinner® 7000
- 3-Way Normally Closed Solenoid Valve
- 1/4" NPT Connection
- 430F Stainless Steel
- 110/50 and 120/60
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Connection Size | 1/4 in NPT |
| Body Material | 430F Stainless Steel |
| Voltage Type | AC Voltage |
| Orifice Size | 3/32 in |
| Coil Type | 7F |
| Exhaust Cv Flow | 0.17 |
| Voltage Rating | 120/60, 110/50 |
| Operating Pressure Differential [Min] | 0 psi |
| Seal Material | NBR |
| Watt Rating | 10 W |
| Operating Pressure Differential [Max] | 125 psi |
| Weight | 0.0 LB |
