Parker Hannifin Corp.
70564A77310
Hot Water & Steam Solenoid Valves – Two-Way Normally Closed
Item #117495122
features
- Reputable Parker Skinner®, Gold Ring™ and Jackes Evans brands
- Lead-free brass versions available
- Robust design for long service life
- NEMA 4,4X solenoid coils
- Class H coils standard
| Coil Termination | 18 in Leads |
| Connection Type | NPT |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Min] | 1 psi |
| Function | 2-Way |
| Solenoid Enclosure | NEMA 4, 4X |
| Compatible Fluids | Hot Water, Steam |
| Connection Size | 1/2 in NPT |
| Valve Voltage Rating | 120/60 110/50 |
| Watt Rating | 9 W |
| Flow Pattern | Normally Closed |
| Coil Type | JA |
| Model No. | GP457 |
| Factor | 3.35 |
| Orifice Size | 1/2 in |
| Cover Function | 2-Way |
| Body Material | Brass |
| Seal Material | EPDM |
| Voltage Rating | 120/60, 110/50 |
| Actuation | Pivoted Edge Diaphragm |
| Valve Function | Steam, Hot Water |
| Cv Flow | 3.3 |
| Weight | 2.0 LB |
