- Steel Check Valve
- M18 Metric Port
- 8 gal/min
- Poppet Check
- Soft Seal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Valve Type | Poppet Check |
| Cracking Pressure | 5 psi |
| Seal Material | Buna-N |
| Port Type | Metric |
| Seat Type | Soft Seal |
| Pressure [Max] | 5000 psi |
| Rated Flow | 8 gal/min |
| Port Size | M18 |
| Body Material | Steel |
| Weight | 1.3 LB |

