- Steel Check Valve
- M48 Metric Port
- 100 gal/min
- Poppet Check
- Soft Seal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Rated Flow | 100 gal/min |
| Valve Type | Poppet Check |
| Body Material | Steel |
| Cracking Pressure | 5 psi |
| Port Type | Metric |
| Pressure [Max] | 3000 psi |
| Port Size | M48 |
| Seal Material | Buna-N |
| Seat Type | Soft Seal |
| Weight | 8.4 LB |

